Beli battery tester tekiro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Digital Battery Tester (Alat Tes Aki)Deskripsi:TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991atribut:
- Display: 3.2inch HD Color Screen for visibility in dimly light areas
- Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
- Main Functions: Battery test, cranking test, max-load test, charging test
- Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
- Wipro Excavator Pressure Gauge Set (Manometer/ Alat Ukur Tekanan)Deskripsi:Contains :- 1Pcs Quick connector : G1/XD13- 3Pcs T Connector : 1/4x1/4x1/4inch,1/4x1/4x1/4inch,9/16x9/16x1/4inch- 4Pcs Test hose Length 1.6m- 4Pcs Pressure Gauge : - Gauge Ø63mm (0-100 BAR / 0-1500 PSI) - Gauge Ø63mm (0-250 BAR / 0-4000 PSI) - Gauge Ø63mm (0-400 BAR / 0-6000 PSI) - Gauge Ø63mm (0-600 BAR / 0-10000PSI)- 9Pcs Test coupling : G1/8inch, G1/4inch, G3/8inch, M10x1, M10x1.25, M14x1.5, M12x1.25, UNF7/16inch, UNF9/16inchatribut:
- Order No.: 49-2000-06
- Measuring (cm): 51.5x38x33.5
- Function: Test the pressure of the mechanical hydraulic system
- Netgear Dual-Band PoE Multi-Gig Insight Managed WiFi 6 Access PointDeskripsi:Get powerful and reliable WiFi 6 connectivity for all your devices, even in high-density environments. Simplified enterprise-grade security and networking for the smaller business.atribut:
- Ideal Use: Small and Medium Business
- PoE: Yes
- SKF Single Row Angular Contact Ball Bearing CD/P4ADBA Series (Laher)Deskripsi:These matched sets of two super-precision, high-capacity, D design, single row angular contact ball bearings are available in a variety of arrangements. They are designed for high-load capacity and relatively high speed operation and, compared to the equivalent SKF B and E design high-speed bearings, are best suited for heavier loads.atribut:
- Bearing Material: Bearing steel
- Coating: Without
- Contact Angle (°): 15
- Contact Angle (α) (°): 15
- Contact Type: Normal contact (two-point contact)
- Design: High-capacity D
- Lubricant: None
- Matched Arrangement: Back-to-back <>
- Matched Condition (axial clearance/preload): Extra light preload
- Number of Rows: 2
- Number of bearings in matched set: 2
- Ring Type: One-piece inner and outer rings
- Sealing: Without
- Tolerance Class: P4A
- UNSPSC: 31171531
- Universal Matching Bearing: No
- DHC Digital Battery Tester with Print (Alat Tes Aki)Deskripsi:Accessories tambahan yang didapat:- 1 Roll kertas print- Detatchable test lead- 6 AA baterai- Heavy duty blow model case
- Startools Hydraulic Pressure Test KitDeskripsi:• The Hydraulic Gauges adopt a 304 stainless steel shell and copper screw joint, making the gauge sturdy and durable for long service life • Widely used in construction, machinery, ships, mining, and other industries• Comes with 10 different couplings, can be used for Caterpillar, Hitachi, Komatsu, Daewoo, Hyundai, Kato, Kawasakiatribut:
- Pressure Range (bar): 100,250,400,600
- KRISBOW Analog Battery Tester (Alat Tes Aki)Deskripsi:Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
- MIDTRONICS Digital Battery Tester M Series with Print (Alat Tes Aki)atribut:
- Display: LCD Text Display
- Temperature Compensation: Tester Prompted
- Operating Temperature (°C): 0 to 50 (32°F to 120°F)
- Test Range: - 100-1400 CCA, - 100-1400 SAE, - 100-550 DIN, - 100-900 EN, - 100-550 IEC, - JIS#
- Built-in Printer: Powered by Battery Under Test
- Voltage Range: Test 12V batteries down 1V
- Cable Length (mm): 533.4(21inch)
- Dimensions (mm): 230x102x65(9x4x2.5inch)
- Housing Material: Acid Resistant ABS Plastic
- Languages: English, Spanish, French-Canadian, Japanese
- Power Requirements: Uses Power of Battery Under Test or 9V Battery
- Voltmeter (Vdc): .9-16, +/-0.05
- Weight (g): 499(1.16lbs)
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- UNI-T Digital Battery Tester (Alat Tes Aki)Deskripsi:UT673A/UT675A battery testers can be used to analyze the battery health of automobile batteries, suitable for battery capacities from 3Ah to 250Ah. These CE certified testers can rapidly and accurately detect common faults caused by battery. UT675A also includes USB communication and built-in printer for report generation. Models: UT673A, UT675Aatribut:
- 12V Battery Test: Yes, Range : 7~16V DC
- 12V/24V Charging System Test: Yes, Range : 7~30V DC
- 12V/24V Cranking System Test: Yes, Range : 7~30V DC
- A Prompt of Poor Contact: Yes
- Battery Capacity: 3~250Ah
- Battery Capacity Display: Yes
- Battery Internal Resistance Display: Yes
- Battery Life (Display ON): Yes
- Battery Standard and Range: CCA: 40~2000; BCI: 40~2000; CA: 40~2000; MCA: 40~2000; JIS: 26A17~245H52; DIN: 40~1400; IEC: 40~1400; EN: 40~2000; SAE: 40~2000; AH: 3~250AH
- Battery Status Display: Yes
- Battery Type: Ordinary lead acid battery, AGM flat plate battery, AGM spiral battery, GEL battery, EFB battery
- Certificates: CE, FCC, RoHS
- Display: 128x64 black and white lattice
- Overvoltage Protection: Yes
- Power: None, Powered By External Source
- Reverse Connection Protection: Yes
- CONSTANT Digital Battery Tester (Alat Tes Aki)atribut:
- Display: backlit LCD Screen
- Storage Temperature (°C): -20-70 (-4-158°F)
- Operating Temperature (°C): 0-50 (32-122°F)
- DENKO Step Ladder Multifunction Aluminum (Tangga Lipat Multifungsi)Deskripsi:Denko Alumunium Ladder Alumunium Multipurpose Ladderwith feature:> Certificate : ENI3Iatribut:
- Maximum Loading Capacity (kg): 150
- Space of Rungs (cm): 28
- Thickness (mm): 1.2
- Netgear PoE Multi-Gig WiFi 6 Access PointDeskripsi:Get powerful and reliable WiFi 6 connectivity for all your devices, even in high-density environments. Simplified enterprise-grade security and networking for the smaller business.atribut:
- Ideal Use: Small and Medium Business
- PoE: Yes
- SunCo Sawit Cooking Oil Refill (Minyak Goreng)Deskripsi:Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitateatribut:
- Packaging: Pouch
- TEKIRO Digital Multimeter True RMS (Multitester)Deskripsi:Pengoperasiannya yang sederhana, desain yang ringkas, dan kemudahan penggunaan, multimeter digital TEKIRO True RMS memberikan jawaban sempurna untuk keperluan umum pengujian listrik dan elektronik. TEKIRO menampilkan pembacaan tegangan dan arus True RMS dengan resolusi 600 hitungan, kontinuitas, dan kapasitansi, membuatnya sempurna untuk verifikasi cepat dan penggunaan layanan di lapangan. TEKIRO TRUE RMS Digital Multimeter diuji secara independen untuk penggunaan yang aman di lingkungan CAT IV 600V.Toleransi Maximum 1.2 %Dapat mengukur arus ac 10 ampere RMSpengukuran Tegangan RMS sampai 600 voltAutoraningMaximum Resistansi 20 Ohmfitur NVC (digunakan untuk mengetahu kabel terdapat tegangan/arus ac atau tidak, / pengecheck kabel)Pengukuran Tegangan AC yang lebih Presisi karena fitur RMSpengukuran nilai capasitorCAT IV 600 VOLTproteksi pengukuranatribut:
- Display: 33/4 digit LCD with a max. reading of 3999
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Sampling Rate: About 2 to 3 times/sec
- IP Degree: IP20
- Operating Environment Temperature (°C): 0 to 40
- Battery: 9V battery 6F22 or equivalent 1 piece
- Operating Altitude (m): 0 to 2000
- Over Range Indication: 0L shown on the display.
- Relative Humidity (%RH): < 85
- Size (mm): 185x89x61
- Temperature (°C): -10 to 50
Daftar Harga battery tester tekiro Terbaru October 2026
| TEKIRO Digital Battery Tester (Alat Tes Aki) | Rp2.799.900 |
| Wipro Excavator Pressure Gauge Set (Manometer/ Alat Ukur Tekanan) | Rp2.599.900 |
| Netgear Dual-Band PoE Multi-Gig Insight Managed WiFi 6 Access Point | Rp3.299.900 |
| SKF Single Row Angular Contact Ball Bearing CD/P4ADBA Series (Laher) | Rp5.099.900 |
| Legrand Saklar Kartu Kunci Belanko S 1-Gang (Saklar Lampu) | Rp629.900 |
| DHC Digital Battery Tester with Print (Alat Tes Aki) | Rp1.399.900 |
| Startools Hydraulic Pressure Test Kit | Rp3.199.900 |
| DHC Digital Battery Tester with Print (Alat Tes Aki) | Rp9.499.900 |
| KRISBOW Analog Battery Tester (Alat Tes Aki) | Rp389.900 |
| MIDTRONICS Digital Battery Tester M Series with Print (Alat Tes Aki) | Rp20.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/mlP105677813-1.jpg)
/m9P108466801-1.jpg)

/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20CD%2FP4ADBA%20Series%20(Laher)/6vP112164247-1.jpg)
/7rP101006279-2.jpg)
/ilP107928669-1.jpg)

/6oP104081240-1.jpg)
/k6P104563726-5.jpg)
/bqP105471422-1.jpg)
/P102636903-1.jpg)
/9tP112430353-1.jpg)
/iuP106655678-1.jpg)
/hcP102122624-2.jpg)

/01P108415001-1.jpg)

/0gP105678016-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)